SMC VX3334-02F-5DZ1 3 PORT SOLENOID VALVE
VX3 series 3/2 solenoid valve
See technical informationSee documentsReferences
SMC:VX3334-02F-5DZ1
Rubix:392A5731

Technical specifications
| Type | solenoid valve 3/2 series vx3 vx3334-02f-5dz1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VX3334-02F-5DZ1 3 PORT SOLENOID VALVE
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
Solenoid valve 3/2 series vx3
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Type | solenoid valve 3/2 series vx3 vx3334-02f-5dz1 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 81.89 excl. VAT
/ Each
£ 98.27 incl. VAT
- Delivery usually within ( 24 ) days