SMC VX3124A-01F-5G1-B 3 PORT SOLENOID VALVE

VX31/32/33 Single Unit, Direct Operated 3 Port Solenoid Valve

See technical informationSee documents

References

SMC:VX3124A-01F-5G1-B
Rubix:392A5435
Manufacturer :VX3124A-01F-5G1-B
brand logo

Technical specifications

Typevx31/32/33 single unit, direct operated 3 port solenoid valve
Number of Ports3

Documents

Product details : SMC VX3124A-01F-5G1-B 3 PORT SOLENOID VALVE


The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.

Strengths

Direct operated, 3 port solenoid valve
  • Max. system pressure (MPa): water, air, oil 2.0; steam 1.0
  • Reduction of power consumption (DC specification): VX31: 6W to 4.5W, VX32: 8W to 7W, VX33: 11.5W to 10.5W
  • Enclosure equivalent to IP65
  • UL94V-0 conformed flame resistant mold coil material
  • Technical specifications


    Attributes
    Typevx31/32/33 single unit, direct operated 3 port solenoid valve
    Number of Ports3
    £ 52.12 excl. VAT
    / Each
    £ 62.54 incl. VAT
    • Usually arrives within 14 working days