References
Aventics:0820055201
Rubix:157A6763
Manufacturer :820055201

Documents
Product details : AVENTICS 3/2 VALVE 0820055201
Strengths
•For series : HF03-LG, CL03
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NO/NO
Plate connection
Manual override : with detent
Pilot : External
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NO/NO
Plate connection
Manual override : with detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 288.47 excl. VAT
/ Each
£ 346.16 incl. VAT
- Usually arrives within 14 working days
