SMC VXF25AAGA 2 PORT SOLENOID VALVE FOR DUST COLLECTOR
VXF2, 2 Port Solenoid Valve For Dust Collector
See technical informationSee documentsReferences
SMC:VXF25AAGA
Rubix:392A4984
Manufacturer :VXF25AAGA
Documents
Product details : SMC VXF25AAGA 2 PORT SOLENOID VALVE FOR DUST COLLECTOR
Our latest dust collector, 2 port solenoid or air operated valve, VXF Series, is now available with a wide range of port sizes from ¾" to 4" to accommodate the large bore market and industries such as iron and steel. With direct and flange piping, the VXF Series can be used in any system or industrial plant of any scale. A double diaphragm guarantees a high speed response. Its large opening sizes result in large discharge flow rates and its low minimum operating pressure allows low compressor power consumption. The VXF Series' renewed construction has extended the service life and reduced its operating noise, whilst consuming low energy of just 4.5W in most models. It has its own six or ten output controller, VXFC, featuring a dual pulse function that improves the dusting efficiency of the bag filter and is able to interrupt operations from an external switch.
Technical specifications
Attributes
| Type | vxf2, 2 port solenoid valve for dust collector |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 253.35 excl. VAT
/ Each
£ 304.02 incl. VAT
- Usually arrives within 14 working days
