FESTO 546151 SOLENOID VALVE VZWM-L-M22C-G114-F5
VZWM solenoid valve
See technical informationSee documentsReferences
Festo:VZWM-L-M22C-G114-F5
Rubix:129A6970
Manufacturer :546151
EAN:4052568184452

Documents
Product details : FESTO 546151 SOLENOID VALVE VZWM-L-M22C-G114-F5
Solenoid valve VZWM-L-M22C-G114-F5 Solenoid-actuated diaphragm valve, normally closed, brass version. Design structure=Poppet valve with diaphragm seal, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Preferably upright, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 3119 g |
|---|---|
| Type | solenoid valve vzwm |
| Number of Ports | 2 |
| Volume flow rate | 24000 l/min |
Show UNSPSC/ECL@SS
£ 341.46 excl. VAT
/ Each
£ 409.75 incl. VAT
- Delivery usually within ( 2 ) days