SMC VG342R-5DZ-06F-Q 3 PORT SOLENOID VALVE
VG342, 3 Port Solenoid Valve, Pilot Poppet
See technical informationSee documentsReferences
SMC:VG342R-5DZ-06F-Q
Rubix:110A3062
Manufacturer :VG342R-5DZ-06F-Q
EAN:3618036588521
Documents
Product details : SMC VG342R-5DZ-06F-Q 3 PORT SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
Strengths
Light Weight: 1.1kg.
Large Flow Capacity: 1/Nl/min 12857.65
Low Power Consumption.
No lubrication required.
Possible to use in vacuum or under low pressures.
Changeable actuation: N.C., N.O. or External pilot.
Can be used as a selector or divider valve (External pilot).
Technical specifications
Attributes
| Type | external pilot |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 296.45 excl. VAT
/ Each
£ 355.74 incl. VAT
- Delivery usually within ( 8 ) days
