SMC XLF-40G-M9// HIGH VACUUM ANGLE VALVE
High Vacuum Angle Valve
See technical informationSee documentsReferences
SMC:XLF-40G-M9
Rubix:2610534
Manufacturer :XLF-40G-M9

Documents
Product details : SMC XLF-40G-M9// HIGH VACUUM ANGLE VALVE
Excellent thermal conductivity, resulting in a uniform temperature for the entire valve body. The body offers excellent resistance to fluorine corrosion. A low sputtering yield and the absence of heavy metals avoid wafer contamination.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | high vacuum angle valve |
| Type of coupling | rc |
Show UNSPSC/ECL@SS
£ 465.50 excl. VAT
/ Each
£ 558.60 incl. VAT
- Delivery usually within ( 6 ) days