References
Festo:VZXF-L-M22C-M-A-G34-160-H3B1-50-16
Rubix:392A1491
Manufacturer :1002502
EAN:4052568226039

Documents
Product details : FESTO 1002502 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-G34-160-H3B1-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-G34-160-H3B1-50-16 Construction=seat valve with return spring, Actuation=pneumatic, Sealing principle=soft-seated, Installation position=any, Mounting type=inline installation
Technical specifications
Attributes
| Logistic Weight | 1458,9 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 3/4 |
Show UNSPSC/ECL@SS
£ 120.75 excl. VAT
/ Each
£ 144.90 incl. VAT
- Delivery usually within ( 2 ) days