FESTO 10749 ROLLER LEVER VALVE WITH IDLE RETURN L/O-3-PK-3
Tilt roller valve
See technical informationSee documentsReferences
Festo:L/O-3-PK-3
Rubix:106A5679
Manufacturer :10749
EAN:4052568002251

Documents
Product details : FESTO 10749 ROLLER LEVER VALVE WITH IDLE RETURN L/O-3-PK-3
Roller lever valve L/O-3-PK-3 With idle return and barbed fitting for 3 mm tubing. Normally-open or normally-closed function depending on choice of Connection. Valve function=3/2 open/closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=0 - 8 bar, Design structure=Piston seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x63x19 mm |
|---|---|
| Logistic Weight | 20,07 g |
| Type | tilt roller valve |
| Type of coupling | pk-3 |
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ Each
£ 54.18 incl. VAT
- Delivery usually within ( 6 ) days