References
Festo:VLX-2-1/2-MS
Rubix:108A5561
Manufacturer :34434
EAN:4052568115173

Documents
Product details : FESTO 34434 PNEUMATIC VALVE VLX-2-1/2-MS
Pneumatic valve VLX-2-1/2-MS Brass version Design structure=Diaphragm valve, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 487 g |
|---|---|
| Type | vlx pneumatic valve |
| Type of coupling | g1/2 |
Show UNSPSC/ECL@SS
£ 210.06 excl. VAT
/ Each
£ 252.07 incl. VAT
- Delivery usually within ( 8 ) days