References
SMC:ZP2V-B6-07
Rubix:2610837
EAN:3618036469813

Documents
Product details : SMC ZP2V-B6-07 VACUUM SAVING VALVE
Machine builders using vacuum for handling or pick and place applications now have an energy saving option with our new Series ZP2V vacuum saving valve. Developed initially for the semiconductor market, these new valves are designed to shut down the suction line when any leakage is detected from the vacuum pad not being fully aligned with the work piece or even when the work piece is simply missing. By effectively stopping the air suction when the system recognizes any irregularities, the energy used in making this vacuum is kept to an absolute minimum. And, without the need for a work piece detection mechanism – which often use mechanical moving parts – those unwanted surface scratches or marks on the work piece are now a thing of the past.Ideal for use as either a stand-alone single vacuum pad or for multiple vacuum pad applications where the vacuum pressure loss is reduced to a minimum and the work piece remains held by the rest of the operating pads, ZP2V users will also save money and time by eliminating the need for expensive sensors or a programmable logic controller (PLC) plus dramatically reduced labour costs when altering the control circuit to accommodate a different shaped work piece.
•Connection thread size for the pad: M5, M6, M8, R1/8, G1/8, NPT1/8 Fixed orifice size (mm): 0.3, 0.5, 0.7, 1.0 Maximum operating pressure range (MPa): 0 to 0.7 Ambient and fluid temperature (°C): 5 to 60 (No freezing) Element nominal filtration rating (µm): 40
Connection thread size for the pad: B6 (M6, Female)
Orifice Size: 07 (0.7 mm)
Connection thread size for the pad: B6 (M6, Female)
Orifice Size: 07 (0.7 mm)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x21x9 mm |
|---|---|
| Logistic Weight | 8 g |
| Type | vacuum saving valve |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ Each
£ 13.68 incl. VAT
- Delivery usually within ( 19 ) days