FESTO 536031 PNEUMATIC VALVE VL/O-3-3/4-EX


VL/O Valve Tiger Classic

References
festo:VL/O-3-3/4-EX
rubix:110A2331
manufacturer :536031
ean:4052568170608
VL/O-3-3/4-EX Pneumatic valve
brand logo
Technical specifications
TypeTiger Classic
See all Specifications

Product details : FESTO 536031 PNEUMATIC VALVE VL/O-3-3/4-EX


Pneumatic valve VL/O-3-3/4-EX Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Standard nominal flow rate=7500 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistic Weight1263,1 g
TypeTiger Classic
Volume flow rate7500 l/min
Type of couplingG3/4, G1/4
Show UNSPSC/ECL@SS
£ 475.77 excl. VAT
/ Each
£ 570.92 incl. VAT