Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75209_990-XL WOMENS HH LIFA MERINO CREWNECK BLACK XL
HELLYHAN 75209_990-XL WOMENS HH LIFA MERINO CREWNECK BLACK XL
W HH LIFA MERINO CREWNECK
References
helly hansen:
75209-990-XL
rubix:
366A9756
ean:
7040056104492
Technical specifications
Colour
Black
Size
XL
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75209_990-XL WOMENS HH LIFA MERINO CREWNECK BLACK XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
Colour
Black
Size
XL
Main material
Wool
Grammage
215
g/m²
Material
57% Merino, 43% Polypropylene,
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
REGATTA TRS226 038 PRO WICKING T-SHIRT SEAL GREY 4XL
ORN 8800 SCRUB TOP NAVY L
MASCOT 00782 JAVA T-SHIRT DNAVY 3XL
REGATTA TRS226 6D0 PRO WICKING T-SHIRT DARK GREEN L
PORTWEST FR11-M FR MODAFLAME ANTI-STATIC LONG SLEEVE T-SHIRT MED
MASCOT 00782 JAVA T-SHIRT LIGHT GREY FLK L
MASCOT 51583 ARRAS T-SHIRT DNAVY 3XL
MASCOT 00782 JAVA T-SHIRT ROYAL M
HELLYHAN 75209_990-M WOMENS HH LIFA MERINO CREWNECK BLACK M
HELLYHAN 79261_290-3XL LOGO T-SHIRT DARK ORANGE 3XL
MASCOT 50567 POTSDAM T-SHIRT DANTH/BLACK S
MASCOT 51583 ARRAS T-SHIRT BLACK S
ORN 1006 LADIES PLOVER T-SHIRT NAVY 8
PORTWEST CLASSIC T-SHIRT WHITE SIZE 2XL
MASCOT 20492 CROSSOVER LADIES T-SHIRT DEEP BLACK XS