References
SICK:WL34-V240
Rubix:130A0382
EAN:4047084124716

Documents
Product details : SICK PHOTO CELL WL34-V240
The W34 photoelectric sensor family features a durable plastic housing in ABS. All configuration components for the sensor are protected by a durable cover, allowing these sensors to be used in outdoor areas. The housing in die-cast zinc (W24-2) is recommended especially for tough and extreme ambient conditions.
Technical specifications
Attributes
| Type | photoelectric retro-reflective sensor, dual lens |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 183.19 excl. VAT
/ Each
£ 219.83 incl. VAT
- Delivery usually within ( 2 ) days
