"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 30"" S"
WAIST TROUSERS REGATTA LINED ACTION TROUSERS TRJ331R
See technical informationReferences
Regatta:TRJ331 S 800 030
Rubix:377A6968
EAN:5051513055594

Product details : "REGATTA TRJ331S LINED ACTION TROUSERS BLACK 30"" S"
Men's insulated Action work trousers are a good choice regardless of the weather and type of work. They have a water-repellent finish, and the poly-cotton fabric provides comfort and durability. The semi-elastic waistband does not restrict movement. Products from the Regatta Professional range have no logo, allowing you to add your own. Acrylic knit with Thinsulate lining. Knitted rib.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- Usually arrives within 14 working days
Size
30
