GISS 845138 WAISTCOAT G-RIPSTOP SIZE S


Waistcoat g-ripstop

References
giss:845138
rubix:216A6991
ean:3660338074929
WAISTCOAT G-RIPSTOP Size S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : GISS 845138 WAISTCOAT G-RIPSTOP SIZE S


Two-colour vest, navy blue and grey, 100% Ripstop polyester, PVC waterproof coating. Interior lining 100% polyester taffeta with polyester insulating padding. Reflecting edges and 6 reflecting inserts. Single zip fastener up to the throat with press-stud flap. Polar lined collar. Armholes with internal elastic. Elastic tightening on the sides. .
9 pockets including 1 internal.

Strengths

Waterproof vest guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.

Technical specifications


Attributes
Colournavy
Sizes
Main materialpolyester
Secondary colourgrey
Material100 % pongee polyester, pvc coating
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
  • Usually arrives within 14 working days