LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT GREEN M


Waistcoat

References
leo workwear:W05-GN-M
rubix:2576156
ean:5056082312871
brand logo
brand logo
Technical specifications
ColourGreen
SizeM
Main materialPolyester
See all Specifications

Product details : LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT GREEN M


The Pilton reflective coloured waistcoats are for wearer identification purposes and are not a safety aid .These waistcoats offer a improved fit with deeper arm holes and a low rise at the hip making easier pocket access.
All garments are finished with a smart durable grey trim.
Other colours and sizes are available
S-4XL.
Single Colour Reflective Waistcoat (Non ISO 20471) Green M

Strengths

•Low rise at hip to offer pocket access
•Deeper arm holes than standard

Technical specifications


Attributes
ColourGreen
SizeM
Main materialPolyester
Secondary colourGrey
MaterialKnitted Polyester
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
  • Usually arrives within 14 working days