DICHTOMATK SEAL TO DIN3760 R23 230,00X270,00X15,00 WAS NBR
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:67044742
Rubix:167A4809
Manufacturer :67044742

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R23 230,00X270,00X15,00 WAS NBR
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Inner diameter | 230 mm |
| Outer diameter | 270 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 14.25 excl. VAT
/ Each
£ 17.11 incl. VAT
- Usually arrives within 14 working days
