Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torches
Water-cooled MIG/MAG torch
Water-cooled MIG/MAG torch
Filter Options
CATEGORIES
Water-cooled MIG/MAG torch (1)
1
Brand
Spartex
(1)
CONFIRM
1 Product(s) with 1 variant(s):
Relevance
spartex:
865701
rubix:
217A2504
ean:
3660338199332
GISS 865701 4 M ERGOBLUE 500 MIG TORCH LENGTH M 4
Length
:
4 m
Operation factor at 40°C
:
500A CO2 - 450A Mix 100%
Cooling
:
Water
£
295.65
excl. VAT
/
Each
In stock: Next day delivery
Add