GISS 865701 4 M ERGOBLUE 500 MIG TORCH LENGTH M 4
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865701
Rubix:217A2504
EAN:3660338199332


Technical specifications
| Length | 4 m |
|---|---|
| Operation factor at 40°C | 500a co2 - 450a mix 100% |
| Cooling | water |
Documents
Product details : GISS 865701 4 M ERGOBLUE 500 MIG TORCH LENGTH M 4
Water-cooling..
Length: 4 meters..
Euro connector..
Cable diameter: 1.0 to 2.4 mm.
Duty cycle factor at 100%: 500A CO2 – 450A Mix.
Pressure: 2 to 4 bar
Length: 4 meters..
Euro connector..
Cable diameter: 1.0 to 2.4 mm.
Duty cycle factor at 100%: 500A CO2 – 450A Mix.
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Length | 4 m |
|---|---|
| Operation factor at 40°C | 500a co2 - 450a mix 100% |
| Cooling | water |
| Type | ergoblue 500 |
Show UNSPSC/ECL@SS
£ 307.59 excl. VAT
/ Each
£ 369.11 incl. VAT
- Usually arrives within 14 working days