SMC CDG5BA50TFSV-125 STAINLESS STEEL CYLINDER
Water Resistant Cylinder
See technical informationSee documentsReferences
SMC:CDG5BA50TFSV-125
Rubix:108A5569
Manufacturer :00454429
EAN:3618035881722

Technical specifications
| Type | water resistant cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CDG5BA50TFSV-125 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Technical specifications
Attributes
| Type | water resistant cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
| Max. service pressure | 10 bar |
| Length | 297.5 mm |
| Connection | g 1/4 |
| Material | stainless steel 304 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 255.58 excl. VAT
/ Each
£ 306.70 incl. VAT
- Delivery usually within ( 7 ) days