References
SMC:CQ2B40-XB6-PS
Rubix:121A3740
EAN:3618035689656

Documents
Product details : SMC CQ2B40-XB6-PS PACKING SET
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing p.
Technical specifications
Attributes
| Type | compact seal kit |
|---|---|
| Cylinder diameter | 40 mm |
| Max. service pressure | 10 bar |
| Connection | rc/m thread |
| Material | fluororubber |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- Delivery usually within ( 4 ) days