Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Frontal machining tool tip
ISCAR WCGT 020102L INSERT GRADE IC908
ISCAR WCGT 020102L INSERT GRADE IC908
WCGT
References
iscar:
5505577
rubix:
215A0403
Technical specifications
Channel length
2.18
mm
See all Specifications
Product details
Technical specifications
Product details : ISCAR WCGT 020102L INSERT GRADE IC908
WCGT - Trigon 7° positive flank inserts with a chipformer. Used for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Technical specifications
Attributes
Logistic Weight
0,214
g
Packaged dimensions (D x W x H)
100
x
43
x
12
mm
Package weight
1,4
g
Channel length
2.18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK MB-11FB400-02-16R1025 SWISS TOOL INSERT 6350718
SANDVIK QFT-G-0300-02-GF 1105 QF INSERT FOR FACE GROOVING 7193271
SANDVIK QFT-K-0600-04-TF 1125 7582653
SANDVIK MB-11FA400-02-16R 1025 MB SOLID CARBIDE HEAD 6350714
SANDVIK MB-09FBR250-125-14R1025 SWISS TOOL INSERT 6879616
SANDVIK QFU-G-0300-RM1105 COROCUT 7193303
SANDVIK QFU-H-0400-03-TF1125 QF INSERT FACE GROOVING 7193313
SANDVIK QFT-K-0600-RM 1135 7582650
SANDVIK MB-09FBR100-05-12L 1025 6879611
SANDVIK QFT-L-0800-08-TF1145 COROCUT 7582643
SANDVIK QFT-K-0600-RM 1125 7582648
SANDVIK MB-09FBR200-10-14R1025 SWISS TOOL INSERT 6879614
SANDVIK QFT-G-0300-RM 1135 INSERT FOR FACE GROOVING
SANDVIK QFU-K-0600-RM 1125 7582651
SANDVIK QFT-H-0400-03-TF 1145 7193287