References
Superseded Ref:857619
Mecaline:SPA1220E - 889299
Rubix:243A4222
Manufacturer :889299
EAN:3660338418525

Documents
Product details : MECALINE SPA1220 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1220 mm |
| Interior length | 1175 mm |
| Outer length | 1238 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- In stock: Next day delivery
