References
Superseded Ref:857622
Mecaline:SPA1272E - 889303
Rubix:243A4226
Manufacturer :889303
EAN:3660338418563

Documents
Product details : MECALINE SPA1272 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1272 mm |
| Interior length | 1227 mm |
| Outer length | 1290 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- In stock: Next day delivery
