References
Superseded Ref:857625
Mecaline:SPA1320E - 889306
Rubix:243A4229
Manufacturer :889306
EAN:3660338418594

Documents
Product details : MECALINE SPA1320 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1320 mm |
| Interior length | 1275 mm |
| Outer length | 1338 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
- In stock: Next day delivery
