References
Superseded Ref:857674
Mecaline:SPA2182E - 889357
Rubix:243A4278
Manufacturer :889357
EAN:3660338419102

Documents
Product details : MECALINE SPA2182 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2182 mm |
| Interior length | 2137 mm |
| Outer length | 2200 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
- In stock: Next day delivery
