References
Superseded Ref:857676
Mecaline:SPA2232E - 889359
Rubix:243A4280
Manufacturer :889359
EAN:3660338419126

Documents
Product details : MECALINE SPA2232 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2232 mm |
| Interior length | 2187 mm |
| Outer length | 2250 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- In stock: Next day delivery
