References
Superseded Ref:857714
Mecaline:SPA4000E - 889400
Rubix:243A4317
Manufacturer :889400
EAN:3660338419539

Documents
Product details : MECALINE SPA4000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 4000 mm |
| Interior length | 3955 mm |
| Outer length | 4018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
- Usually arrives within 14 working days
