References
Superseded Ref:857751
Mecaline:SPB2720E - 889466
Rubix:243A4371
Manufacturer :889466
EAN:3660338420191

Documents
Product details : MECALINE SPB2720 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2720 mm |
| Interior length | 2660 mm |
| Outer length | 2742 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
- In stock: Next day delivery
