References
Superseded Ref:857769
Mecaline:SPB4250E - 889488
Rubix:243A4387
Manufacturer :889488
EAN:3660338420412

Documents
Product details : MECALINE SPB4250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4250 mm |
| Interior length | 4190 mm |
| Outer length | 4272 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ Each
£ 36.84 incl. VAT
- In stock: Next day delivery
