References
Superseded Ref:873535
Mecaline:SPB5070E - 889498
Rubix:255A0719
Manufacturer :889498
EAN:3660338420511

Documents
Product details : MECALINE 889498 SPB5070 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 5070 mm |
| Interior length | 5010 mm |
| Outer length | 5092 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- In stock: Next day delivery
