References
Superseded Ref:883468
Mecaline:SPZ2019E - 889613
Rubix:255A0740
Manufacturer :889613
EAN:3660338421662

Documents
Product details : MECALINE 889613 SPZ2019 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2019 mm |
| Interior length | 1982 mm |
| Outer length | 2032 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- Usually arrives within 14 working days
