GISS 633676 OXY-ACETYLENE WELDING KIT
Welding kit for "oxyflam"
See technical informationSee documentsReferences
Spartex:633676
Rubix:217A2314
EAN:3660338019630
Documents
Product details : GISS 633676 OXY-ACETYLENE WELDING KIT
Contents:
.
-1 oxygen-type holder. .
-1 acetylene-type holder. .
-2 x 4 meters of pipe 6.3 x 12 .
-1 welding torch with 6-nozzle star. .
-1 oxygen backstop. .
-1 acetylene backstop. .
- 8 clips. .
For brazing and soldering of current metals. .
Backstop Class 1, professional-type product. Standard: EN ISO 2503/5172/559/730/Class I
-1 oxygen-type holder. .
-1 acetylene-type holder. .
-2 x 4 meters of pipe 6.3 x 12 .
-1 welding torch with 6-nozzle star. .
-1 oxygen backstop. .
-1 acetylene backstop. .
- 8 clips. .
For brazing and soldering of current metals. .
Backstop Class 1, professional-type product. Standard: EN ISO 2503/5172/559/730/Class I
Strengths
Kit delivered assembled. For mounting on trolleys and bottles of all types.
Technical specifications
Attributes
| Type | bottle welding kit type b5 |
|---|
Show UNSPSC/ECL@SS
£ 316.09 excl. VAT
/ Each
£ 379.31 incl. VAT
- In stock: Next day delivery

