References
Draper:83550
Rubix:382A7813
Manufacturer :83550
EAN:5010559835508
Product details : DRAPER 83550 SUCTION HOSE
3 in 1 vacuum cleaner ideal for the home, workshop, office and garage environments and especially useful for car valeting. Featuring a variable suction switch and spray facility for valeting carpets, floors, upholstery and hard surfaces. The detergent is added in the form of a pressurized spray. This cleaner is also designed to pick up dry material. It has a 20L tank and 4L detergent capacity. Fitted with 10m (approx.) cable and approved plug. This cleaner is Supplied with the following; Paper dust bag, Cartridge filter, Anti foam filter, 3m flexible hose, Stainless steel retractable extension tube, Ergonomic trigger with remote start stop function, Round brush, Crevice nozzle, Multi use brush with metal base and retractable brush, Small spray - suction nozzle, Large spray - suction nozzle + squeegeeAll accessories are 35mm diameter
Technical specifications
Attributes
| Type | draper 83550 suction hose |
|---|
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
- Delivery usually within ( 7 ) days

