PARWELD 200A AC/DC TIG INVERTER 230V + IV26 TIG TORCH + REGULATOR 3PCS
AC/DC Pulsed TIG Inverter
See technical informationSee documentsReferences
Parweld:XTT202P-P1
Rubix:80384742
Documents
Product details : PARWELD 200A AC/DC TIG INVERTER 230V + IV26 TIG TORCH + REGULATOR 3PCS
The XTT 202P can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any material.Square wave AC output and power pulsing maximises productivity whilst reducing heat output.The majority of steels can be welded in DC mode quickly using the pulse power function. The AC mode allows the welding of aluminium and magnesium alloy.The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with the power pulsing function.Professional Level Dual Voltage DC TIG Inverter, suitable for light industrial manufacturing, maintenance repair, agriculture and DIY, training, sheet metal fabrication and site work
Strengths
Square Wave AC TIG Mode
Variable AC Frequency
Variable Pulse Frequency
HF Arc Starting
Digital control
Optional Foot Control
Generator Friendly
Adjustable Downslope (TIG Mode)
Supplied with 3m Earth Lead
Connections 35-50mm
3 Years Return to Base Warranty
Variable AC Frequency
Variable Pulse Frequency
HF Arc Starting
Digital control
Optional Foot Control
Generator Friendly
Adjustable Downslope (TIG Mode)
Supplied with 3m Earth Lead
Connections 35-50mm
3 Years Return to Base Warranty
Technical specifications
Attributes
| Type | ac/dc pulsed tig inverter |
|---|
Show UNSPSC/ECL@SS
£ 1,657.38 excl. VAT
/ Each
£ 1,988.86 incl. VAT
- Usually arrives within 14 working days

