References
Spartex:UK-23025E
Rubix:225A0051
Manufacturer :23025E

Product details : SPARTEX 23025E WELSH NO SMOKING (200X150MM) 2: SELF ADHESIVE VINYL
The Smoke-free Premises etc. (Wales) Regulations 2007 Must display ?Law? sign at each entrance to any work or public place. General, dual language ?No smoking? signs should also be on display in public and business vehicles
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
