MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 2XL
Winter boilersuit Tombos yellow
See technical informationReferences
Mascot:11119-880-17-2XL
Rubix:156A7504
EAN:5707209899040

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 2XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Access to trousers underneath from both sides. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 3040 g |
|---|---|
| Colour | yellow |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (mascotex®) |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 294.68 excl. VAT
/ Each
£ 353.62 incl. VAT
- Delivery usually within ( 8 ) days
