MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 3XL
Winter boilersuit Tombos yellow
See technical informationReferences
Mascot:11119-880-17-3XL
Rubix:204A1711
EAN:5707209899064

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL 3XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Access to trousers underneath from both sides. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 3200 g |
|---|---|
| Colour | yellow |
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (mascotex®) |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 327.43 excl. VAT
/ Each
£ 392.92 incl. VAT
- Delivery usually within ( 8 ) days
