Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00554 SLDEN WINTER GILET HV ORG 2XL
MASCOT 00554 SLDEN WINTER GILET HV ORG 2XL
Winter gilet Sölden orange
References
mascot:
00554-660-14-2XL
rubix:
385A1812
ean:
5707209190703
Technical specifications
Colour
orange
Size
2xl
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00554 SLDEN WINTER GILET HV ORG 2XL
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Pile lining. D-ring for keys or ID cards. Special design of the front pocket that allows easy access to the pocket content.
Technical specifications
Attributes
Logistic Weight
1020
g
Colour
orange
Size
2xl
Class EN20471
1
Main material
polyester
Breathable
no
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 2XL
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY 5XL
PORTWEST S778YER5XL ANTISTATIC FR JACKET YELLOW SIZE 5XL
HELLYHAN 74098_369-S WOMENS ALNA 2.0 SOFTS JACKET YELLOW S
MASCOT 15509 OXFORD JACKET HV ORG/DANTH XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH M
HELLYHAN 77249_369-2XL FYRE JACKET HI VIS YELLOW/EBONY 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH L
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 2XL
HELLYHAN 77249_369-M FYRE JACKET HI VIS YELLOW/EBONY M
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY L
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY L
MASCOT 15935 PENRITH WINTER JACKET HV YEL/D'NAVY M
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY L