MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY 3XL

Winter jacket Darmstadt Corn blue/dark navy

See technical information
References
Mascot:16002-149-11010-3XL
Rubix:385A2644
EAN:5711074444359
MASCOT SOFTSHELL JACKET DARMSTADT COBALT/ MARINE SIZE 3XL
Technical specifications
Colourblue
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY 3XL


Two-tone. Breathable, wind tight and water repellent. Unique material that ensures efficient insulation. Detachable lined hood with adjustable elastic drawstring. Closure with zipper and internal wind stopper. Zip pocket under the wind stopper. Chest pockets with zipper. D ring. Pre-shaped sleeves. Front pockets. Inner pocket with zipper. Jersey (hidden in wind stopper) at the cuffs. Zipper at the bottom of the back for printing/embroidery. Extended back. Reflection effects.

Technical specifications


Attributes
Colourblue
Size3xl
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 140.61 excl. VAT
/ Each
£ 168.73 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)