MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY L


Winter jacket Darmstadt Corn blue/dark navy

References
mascot:16002-149-11010-L
rubix:385A2646
ean:5711074444397
MASCOT SOFTSHELL JACKET DARMSTADT COBALT/ MARINE SIZE L
brand logo
Technical specifications
ColourBlue
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY L


Two-tone. Breathable, wind tight and water repellent. Unique material that ensures efficient insulation. Detachable lined hood with adjustable elastic drawstring. Closure with zipper and internal wind stopper. Zip pocket under the wind stopper. Chest pockets with zipper. D ring. Pre-shaped sleeves. Front pockets. Inner pocket with zipper. Jersey (hidden in wind stopper) at the cuffs. Zipper at the bottom of the back for printing/embroidery. Extended back. Reflection effects.

Technical specifications


Attributes
ColourBlue
SizeL
Main materialPolyester
Grammage305 g/m²
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 120.90 excl. VAT
/ Each
£ 145.08 incl. VAT
  • Usually arrives within 14 working days