MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY S
Winter jacket Darmstadt Corn blue/dark navy
See technical informationReferences
Mascot:16002-149-11010-S
Rubix:385A2648
EAN:5711074444434

Product details : MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY S
Two-tone. Breathable, wind tight and water repellent. Unique material that ensures efficient insulation. Detachable lined hood with adjustable elastic drawstring. Closure with zipper and internal wind stopper. Zip pocket under the wind stopper. Chest pockets with zipper. D ring. Pre-shaped sleeves. Front pockets. Inner pocket with zipper. Jersey (hidden in wind stopper) at the cuffs. Zipper at the bottom of the back for printing/embroidery. Extended back. Reflection effects.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 126.74 excl. VAT
/ Each
£ 152.09 incl. VAT
- Usually arrives within 14 working days
