MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY XS


Winter jacket Darmstadt Corn blue/dark navy

References
mascot:16002-149-11010-XS
rubix:385A2650
ean:5711074444496
MASCOT SOFTSHELL JACKET DARMSTADT COBALT/ MARINE SIZE XS
brand logo
Technical specifications
ColourBlue
SizeXS
Main materialPolyester
See all Specifications

Product details : MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY XS


Two-tone. Breathable, wind tight and water repellent. Unique material that ensures efficient insulation. Detachable lined hood with adjustable elastic drawstring. Closure with zipper and internal wind stopper. Zip pocket under the wind stopper. Chest pockets with zipper. D ring. Pre-shaped sleeves. Front pockets. Inner pocket with zipper. Jersey (hidden in wind stopper) at the cuffs. Zipper at the bottom of the back for printing/embroidery. Extended back. Reflection effects.

Technical specifications


Attributes
ColourBlue
SizeXS
Main materialPolyester
Grammage305 g/m²
Secondary colourNavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 120.90 excl. VAT
/ Each
£ 145.08 incl. VAT
  • Usually arrives within 14 working days