MASCOT 13892 RENENS WINTER TROUSERS HV YEL/DNAVY 3XL
Winter trousers Renens yellow/dark navy
See technical informationReferences
Mascot:13892-217-17010-3XL
Rubix:385A2689
EAN:5711074192335

Product details : MASCOT 13892 RENENS WINTER TROUSERS HV YEL/DNAVY 3XL
Breathable, wind and waterproof with taped seams. Anti-static, acid-resistant and flame-retardant. Dirt repellent. Higher back provides both support and warmth. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Strengths
ARC RATING EN 61482-1-2 APC 2
Technical specifications
Attributes
| Logistic Weight | 2520 g |
|---|---|
| Colour | yellow |
| Size | 3xl |
| Main material | modacrylic |
| Secondary colour | navy |
| High visibility | yes |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 535.54 excl. VAT
/ Each
£ 642.65 incl. VAT
- Usually arrives within 14 working days
