SMC ZP3-T04BNJ6-B5 VACUUM PAD


With Buffer - ZP3-T*B

References
smc:ZP3-T04BNJ6-B5
rubix:394A1928
manufacturer :ZP3-T04BNJ6-B5
brand logo
brand logo
Technical specifications
Materialnbr
Diameter4 mm
Shapebellow
See all Specifications

Product details : SMC ZP3-T04BNJ6-B5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 4 to Ø 16 mm Shapes: Bellows Type Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialnbr
Diameter4 mm
Shapebellow
Typevacuum pad
Metrical Diameter4.5 mm
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
  • Usually arrives within 14 working days