SMC ZPT25UN-B8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT25UN-B8
rubix:2611073
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter25 mm
ShapeRound
See all Specifications

Product details : SMC ZPT25UN-B8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø25
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x29x28 mm
Logistic Weight17 g
MaterialNBR
Diameter25 mm
ShapeRound
TypeFlat Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
  • Delivery usually within ( 4 ) days