References
SMC:AS2211F-01-04SA
Rubix:265A1157
Manufacturer :AS2211F-01-04SA
EAN:3618035540315
Product details : SMC AS2211F-01-04SA
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Flow rate limiter series as###1f-#a
Strengths
360° rotation. Lockable push-button.
Applications
Suitable for polyurethane and nylon tubes.
Technical specifications
Attributes
| Type of coupling | gas 1/8' male |
|---|---|
| Type | as1000/2000 series flow limiters |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 4 ) days
