References
SMC:EAS3200-F03-S
Rubix:120A9489
Manufacturer :00051418
EAN:3618036125528
Product details : SMC EAS3200-F03-S SPEED CONTROLLER
Lightweight, compact and precise control make these flow controllers the right option for rugged applications. These flow controllers are available with either axial or angled construction to give you the widest possible choice. Locknuts are standard, as is simplified mounting.
Strengths
- Minimizes installation time and cost - Fittings and tubing are not required, as this type screws directly into the actuator. As a result, labor and piping costs can be eliminated.
- 360° swivel body - The swivel type allows free adjustment of the piping. Speed can be precisely controlled even at low speeds.
- Constant speed can be easily controlled and adjusted.
- Holder prevents accidental loss of needle.
- 360° swivel body - The swivel type allows free adjustment of the piping. Speed can be precisely controlled even at low speeds.
- Constant speed can be easily controlled and adjusted.
- Holder prevents accidental loss of needle.
Technical specifications
Attributes
| Type | exhaust tuning |
|---|
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 4 ) days
