SMC AS4002FS-10A SPEED CONTROLLER
With Compact Indicator, In-line – AS*2FS-A
See technical informationSee documentsReferences
SMC:AS4002FS-10A
Rubix:393A9215
Manufacturer :AS4002FS-10A
Documents
Product details : SMC AS4002FS-10A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type | smc as4002fs-10a speed controller |
|---|
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Usually arrives within 14 working days
